Beli regulator lpg 50 kg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  2. MultiPro LPG Regulator (Regulator Gas)
    Mulai

    Rp239.900

    MultiPro LPG Regulator (Regulator Gas)
    atribut:
    • Part Number: 5.00B.136.005
    • Use for: LPG
  3. Wipro LPG Regulator (Regulator Gas)
    Mulai

    Rp439.900

    Wipro LPG Regulator (Regulator Gas)
    atribut:
    • Color: Orange
    • Dimensions (cm): 15x10.5x14.5
  4. SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Mulai

    Rp61.900

    SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Deskripsi:
    Tough Industrial Marker for high temperature.Paint in solidified stick form.Handy with no need of solvent or brush.No messy dripping of paint even when applying with an extended upright hand with face upward.Removable with normal spirits or thinner.Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.Working temperature range (-10°C ~ 200°C).Available in 8 regular colors and 3 fluorescent colors.
    atribut:
    • Material Barrel: PP
    • Cap Material: PP
    • Material Inner Cap: PP
    • Product Size(mm): 132
  5. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  6. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  7. KRISBOW LPG Regulator (Regulator Gas)
    Mulai

    Rp999.900

    KRISBOW LPG Regulator (Regulator Gas)
    atribut:
    • Gas Service (kgf/cm²): Propane
    • Inlet Pressure Gauge (kgf/cm²): 25/350
    • Outlet Pressure Gauge (Nm/hour): 2/30
    • Maximum Flow Rate: 1
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (L) Hose Nipple
    • Dimensions (mm): 170x100x170
  8. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  10. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  11. TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Mulai

    Rp439.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  12. Yamato LPG Gas Regulator (Regulator Gas)
    Mulai

    Rp3.799.900

    Yamato LPG Gas Regulator (Regulator Gas)
    Deskripsi:
    -As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.
    atribut:
    • Primary side working pressure: 0.5 to 1.56MPa
    • Secondary Side Working Pressure: 0.01 to 0.15MPa
    • Main Body Materials: Brass
  13. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  14. TORA Oxygen Regulator (Regulator Las)
    Mulai

    Rp169.900

    TORA Oxygen Regulator (Regulator Las)
    atribut:
    • Gas: Oxygen
    • Model : 076 Yamato
  15. SAKURA COLOR PRODUCTS Solid Marker
    Mulai

    Rp57.900

    SAKURA COLOR PRODUCTS Solid Marker
    Deskripsi:
    "I can write right away. No more mess. No need to brush or brush brushes. No need to clean up after the brush or plate. You can write even when the brush is facing up. No splashes of paint stain clothes and hands. Easy to work with. Writes on Kent paper and colored paper. The rear screw can be rotated (feed) to use it all the way through. For checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper For checking marks on construction and industrial materials Marks and names on outdoor equipment For repairing peeling paint and scratches (automobiles, tin, building materials, sashes, gates, fences) Bolt and tapping marks Marking on tires and wheels"
    atribut:
    • Line Width: Medium Character
    • Product Type: Disposable Main Body
    • Ink: Oil-Based Alcohol Pigment
  16. V-Gen Flash Disk Atom Series
    Mulai

    Rp83.900

    V-Gen Flash Disk Atom Series
    atribut:
    • Color: Random Color
    • Dimensions (mm): 33x18x7
    • Voltage (V): 2.7-3.3
    • Data Transfer Rate (Mb/s): Read (±29), Write (±15)
  17. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  18. WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Deskripsi:
    Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNI
    atribut:
    • Material: Iron
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 15x15x15
    • Weight (kg): 1
    • Color: Red
    • Accessories: Not
    • Input Pressure (kg/cm²): 0.5-10
    • Output Pressure (kg/cm²): 0-2
    • Pressure (kg/hour): 0-6
  19. Chiyoda Seiki Gas Regulator (Regulator Gas)
    Mulai

    Rp1.199.900

    Chiyoda Seiki Gas Regulator (Regulator Gas)
    Deskripsi:
    Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
Daftar Harga regulator lpg 50 kg Terbaru October 2026
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
MultiPro LPG Regulator (Regulator Gas)Rp239.900
Wipro LPG Regulator (Regulator Gas)Rp439.900
SAKURA COLOR PRODUCTS Solid Marker for High TemperatureRp61.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
KRISBOW LPG Regulator (Regulator Gas)Rp999.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
Max Welder Argon Regulator (Regulator Las)Rp149.900
Daesung RegulatorRp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)